Motion
HC101
PIG SURGICAL ABS MAT RL; 100FTX31IN HVY-WT ROLL
Mi Item #08585520
MFR #HC101
Price$290.16/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG SURGICAL ABS MAT RL; 100FTX31IN HVY-WT ROLL
Mi Item #08585520
MFR #HC101

Mfr description
HC101 PIG GRIPPY SURGICAL MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.16/rl

Specifications

Dimensions

  • Dimensions
    31 in x 100 ft
  • Length
    100 ft
  • Weight
    20 lbs
  • Width
    31 in

Details

  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Backing Material
    Proprietary Grippy
  • Color
    Gray
  • Composition
    Polypropylene, Proprietary Grippy, Absorbent
  • Fluids Absorbed
    Bodily Fluids, Water
  • Perforated
    Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)