Motion
KITR450
Sorbent & Chemical Clean-up Kit - Up to 14.5 gal Absorbent Capacity per Kit
Mi Item #08585536
MFR #KITR450
Price$308.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Up to 14.5 gal Absorbent Capacity per Kit
Mi Item #08585536
MFR #KITR450

Mfr description
KITR450 PIG OIL-ONLY SPILL KIT; TOP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.92/each

Specifications

Dimensions

  • Weight
    37 lbs

Details

  • Absorbent Capacity Per Kit
    Up to 14.5 gal (US)
  • Fluids Absorbed
    Oils & Oil-Based Liquids (Not Water)
  • Includes
    50 - 16 in W x 20 in L PIG Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105), 1 - PIG Oil-Only Lite-Dri Loose Absorbent (PLP415), 4 - Pairs Neoprene Gloves, 4 - Disposable PVC Boot Protector (WPL222-XL), 1 - Tyvek Level D Coveralls, 10 - 30 in W x 6 in D x 60 in H Polyethylene Disposal Bags (BAG201-L) & 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)