Motion
KIT279-OR
Sorbent & Chemical Clean-up Kit - Chest, Up to 76 gal Absorbent Capacity per Kit
MI ITEM #08585539
MFR #KIT279-OR
Price$1,945.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Chest, Up to 76 gal Absorbent Capacity per Kit
MI ITEM #08585539
MFR #KIT279-OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,945.72/each

Specifications

Dimensions

  • Weight
    193 lbs

Details

  • Absorbent Capacity Per Kit
    Up to 76 gal (US)
  • Container Type
    Chest
  • Fluids Absorbed
    Oils, Coolants, Solvents, Water & Universal
  • Includes
    10 - ext. dia. 3 in x 4' L PIG Blue Absorbent Sock (4048), 6 - ext. dia. 3 in x 10' L PIG Blue Absorbent Sock (PIG202), 40 - 15 in W x 20 in L PIG Absorbent Mat Pad (MAT203), 6 - 17 in W x 21 in L x 2 in H PIG Absorbent Pillow (PIL201), 56 - 12 in W x 13 in L PIG PR40 All-Purpose Wipers (WIP310), 10 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 55-Gallon Plastic Container with Lid

Overview

Mfr description
KIT279-OR PIG SPL KIT IN STRG CHST;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought