Motion
KIT416
Sorbent & Chemical Clean-up Kit - Up to 40.5 gal Absorbent Capacity per Kit
MI ITEM #08585556
MFR #KIT416
Price$1,095.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Up to 40.5 gal Absorbent Capacity per Kit
MI ITEM #08585556
MFR #KIT416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,095.85/each

Specifications

Dimensions

  • Weight
    116 lbs

Details

  • Absorbent Capacity Per Kit
    Up to 40.5 gal (US)
  • Color
    Black
  • Fluids Absorbed
    Oils & Oil-Based Liquids (Not Water)
  • Includes
    2 - ext. dia. 8 in x 10' L PIG Oil-Only Absorbent Boom (BOM304), 50 - 16 in W x 20 in L PIG Oil-Only UV-Resistant Absorbent Mat Pad (MAT4105), 2 - 16 in W x 17 in L x 1 in H PIG Skimmer Oil-Only Absorbent Pillow (PIL203), 1 - PIG Oil-Only Lite-Dri Loose Absorbent (PLP415), 10 - 30 in W x 6 in D x 60 in H Polyethylene Disposal Bags (BAG201-L), 4 - Pairs Neoprene Gloves, 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - 95-Gallon Overpack Salvage Drum, 4 - Disposable PVC Boot Protector (WPL222-XL) & 1 - Tyvek Level D Coveralls

Overview

Mfr description
KIT416 PIG UV-RST SPILL KIT; 95-GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought