Motion
KIT633
Sorbent & Chemical Clean-up Kit - Portable Bag, Up to 6.5 gal Absorbent Capacity per Kit
MI ITEM #08585576
MFR #KIT633
Price$275.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent & Chemical Clean-up Kit - Portable Bag, Up to 6.5 gal Absorbent Capacity per Kit
MI ITEM #08585576
MFR #KIT633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.12/each

Specifications

Dimensions

  • Weight
    13.3 lbs

Details

  • Absorbent Capacity Per Kit
    Up to 6.5 gal (US)
  • Color
    Hi-Viz Green
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Oils, Fuels & Oil-Based Liquids (Not Water)
  • Includes
    3 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 8 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions & 1 - 5-Gallon Plastic Pail with Lid

Overview

Mfr description
KIT633 PIG SEE-THRU TRK SPL KIT;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought