Overview
Mfr description
MAT1203 PIG OILY WTR FILTER MAT; DISP
Specifications
- TypeMat
- ApplicationWater Separator, Style Oil
- Absorbent Capacity Per Package20 gal (US)
- Dimensions15 in x 18 in
- Length18 ft
- Width15 in
- Fluids AbsorbedOils
- PerforatedNot Perforated
- Approval Listing Regulations40 CFR 122.26, 40 CFR 112.7
- Weight11.44 lbs
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data