Motion
MAT1204
PIG OIL ABS FLTR MAT RL; 25FTX36IN 1/BAG
Mi Item #08585612
MFR #MAT1204
Price$112.20/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG OIL ABS FLTR MAT RL; 25FTX36IN 1/BAG
Mi Item #08585612
MFR #MAT1204

Mfr description
MAT1204 PIG OILY WTR FILTER MAT; ROLL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.20/bg

Specifications

Dimensions

  • Dimensions
    36 in x 25 ft
  • Length
    25 ft
  • Weight
    13.82 lbs
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    25 gal (US)
  • Application
    Water Separator, Style Oil
  • Approval Listing Regulations
    40 CFR 122.26, 40 CFR 112.7
  • Fluids Absorbed
    Oils
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)