Overview
Mfr description
MAT189 PIG GRAY HAM-O UNV MAT;
Specifications
- TypeRoll
- Absorbent Capacity Per Package47.5 gal (US)
- ColorGray
- Dimensions32 in x 300 ft
- Length300 ft
- CompositionPolypropylene
- Width32 in
- Fluids AbsorbedCoolants, Oils, Solvents, Universal, Water
- PerforatedPerforated
- Approval Listing Regulations29 CFR 1910.22(a)(2)
- Weight39 lbs
- Product TypeSorbent Walkway Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data