1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
MAT194-BL
PIG STICKY STEPS MAT; BLUE 36X18IN 120/CASE
MI ITEM #
08585623
MFR #
MAT194-BL
Price
$261.28
/ca
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
NEW PIG CORPORATION MAT194-BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
MAT194-BL
PIG STICKY STEPS MAT; BLUE 36X18IN 120/CASE
MI ITEM #
08585623
MFR #
MAT194-BL
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$261.28
/ca
Qty
Add to Cart
Specifications
Dimensions
Dimensions
18 in x 36 in
Length
36 in
Thickness
4 mil
Weight
8 lbs
Width
18 in
Details
Composition
Polyethylene
Product Type
Sorbent Walkway Mats
Type
Sheet
Overview
Mfr description
MAT194-BL PIG STICKY STEPS MAT; BLUE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought