Motion
MAT194-WH
PIG STICKY STEPS MAT; WHITE 36X18IN 120/CASE
Mi Item #08585625
MFR #MAT194-WH
Price$300.48/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG STICKY STEPS MAT; WHITE 36X18IN 120/CASE
Mi Item #08585625
MFR #MAT194-WH

Mfr description
MAT194-WH PIG STICKY STEPS MAT; WHITE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$300.48/ca

Specifications

Dimensions

  • Dimensions
    18 in x 36 in
  • Length
    36 in
  • Thickness
    4 mil
  • Weight
    8 lbs
  • Width
    18 in

Details

  • Composition
    Polyethylene
  • Product Type
    Sorbent Walkway Mats
  • Type
    Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)