Motion
MAT32100G
PIG GRIPPY FLOOR MAT; 100FTX32IN MED-WT ROLL
MI ITEM #08585631
MFR #MAT32100G
Price$388.85/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG GRIPPY FLOOR MAT; 100FTX32IN MED-WT ROLL
MI ITEM #08585631
MFR #MAT32100G

Mfr description
MAT32100G PIG GRIPPY ABSORBENT MAT;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.85/rl

Specifications

Dimensions

  • Dimensions
    32 in x 100 ft
  • Length
    100 ft
  • Weight
    27 lbs
  • Width
    32 in

Details

  • Absorbent Capacity Per Package
    10.5 gal (US)
  • Approval Listing Regulations
    ANSI B101.1- 2009, ANSI/ESD STM11.11, MIL-STD-3010C, NFSI Certified, 29 CFR 1910.22(a)(2)
  • Backing Material
    Proprietary Adhesive
  • Color
    Blue
  • Composition
    Polyester, Polypropylene, Proprietary Adhesive, Absorbent
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Walkway Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)