Motion
MAT4304
Sorbent Pads, Roll & Mat - White Color, 28 in Wide, 48.5000 in Long, 2.8 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #08585641
MFR #MAT4304
Price$46.11/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pads, Roll & Mat - White Color, 28 in Wide, 48.5000 in Long, 2.8 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #08585641
MFR #MAT4304

Mfr description
MAT4304 PIG OUTDOOR DRIP PAD SYS;
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.11/bg

Specifications

Dimensions

  • Dimensions
    28 in x 48-1/2 in
  • Length
    48.5000 in
  • Weight
    2 lbs
  • Width
    28 in

Details

  • Absorbent Capacity Per Package
    2.8 gal (US)
  • Approval Listing Regulations
    40 CFR 122.26, 40 CFR 112.7
  • Color
    White
  • Composition
    Polypropylene
  • Fluids Absorbed
    Fuels, Oil-Based Liquids, Oils
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)