Motion
MAT566-BL
PIG STICKY STEPS MAT; BLUE 45X24IN 120/CASE
MI ITEM #08585655
MFR #MAT566-BL
Your Price$858.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG STICKY STEPS MAT; BLUE 45X24IN 120/CASE
MI ITEM #08585655
MFR #MAT566-BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$858.50/ca(List $987.28)

Overview

Mfr description
MAT566-BL PIG STICKY STEPS MAT; BLUE

Specifications

  • Type
    Sheet
  • Dimensions
    24 in x 45 in
  • Length
    45 in
  • Composition
    Polyethylene
  • Width
    24 in
  • Thickness
    4 mil
  • Weight
    14 lbs
  • Product Type
    Sorbent Walkway Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text