Motion
PIG100
Sorbent Sock - Universal, 12 gal Capacity, 6 in x 4 ft x 2 in, Gray Color
Mi Item #08585764
MFR #PIG100
Price$143.17/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 12 gal Capacity, 6 in x 4 ft x 2 in, Gray Color
Mi Item #08585764
MFR #PIG100

Mfr description
PIG100 PIG FLAT UNV ABS SOCK; 48X6X2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.17/bx

Specifications

Dimensions

  • Dimensions
    6 in x 4 ft x 2 in
  • Weight
    12 lbs

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Coolants, Oils, Solvents, Universal, Water
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)