Motion
PIG105-BL
Sorbent Sock - 12 gal Capacity, 3 in x 4 ft, Blue Color
Mi Item #08585765
MFR #PIG105-BL
Price$64.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - 12 gal Capacity, 3 in x 4 ft, Blue Color
Mi Item #08585765
MFR #PIG105-BL

Mfr description
PIG105-BL PIG MILDEW-RST ABS SOCK; BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.55/bx

Specifications

Dimensions

  • Dimensions
    3 in x 4 ft
  • Weight
    13.80 lbs

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Water
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)