Motion
PIG309
Sorbent Sock - 2.4 gal Capacity, 2 in x 4 ft, Mauve Color
Mi Item #08585767
MFR #PIG309
Price$125.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - 2.4 gal Capacity, 2 in x 4 ft, Mauve Color
Mi Item #08585767
MFR #PIG309

Mfr description
PIG309 PIG ACID ENCAP/NEUT SOCK;
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.49/bx

Specifications

Dimensions

  • Dimensions
    2 in x 4 ft
  • Weight
    6.11 lbs

Details

  • Absorbent Capacity Per Package
    2.4 gal (US)
  • Color
    Mauve
  • Filler Material
    Sodium Carbonate and Alizarin
  • Fluids Absorbed
    Acids
  • Outer Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)