Motion
PLP602
Granular & Loose Sorbent - Zinc Compound, 1000 g, Fluids Absorbed: Mercury
MI ITEM #08585778
MFR #PLP602
Price$207.49/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular & Loose Sorbent - Zinc Compound, 1000 g, Fluids Absorbed: Mercury
MI ITEM #08585778
MFR #PLP602

Mfr description
PLP602 PIG MERCURY ABS POWDER; 1/BOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.49/bx

Specifications

Dimensions

  • Container Size
    1000 g

Details

  • Absorbent Capacity Per Package
    35.27 oz
  • Application
    General Absorbent
  • Color
    Gray
  • Fluids Absorbed
    Mercury
  • Material
    Zinc Compound
  • Product Types
    HazMat Chemical Loose Absorbent
  • Type
    HazMat Chemical Loose Absorbent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)