Specifications
Dimensions
- Container Size8 lbs
Details
- ApplicationEncapsulating, Neutralizing
- Fluids AbsorbedAcids
- MaterialPolymer, Sodium Carbonate, Alizarin
- Product TypesNeutralizing Loose Absorbent
- TypeNeutralizing Loose Absorbent
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)