Motion
PLP806
Granular & Loose Sorbent - Sodium Bicarbonate, Lime, Proprietary Absorbent, 1.5 lb, Fluids Absorbed: Hydrofluoric Acid
MI ITEM #08585782
MFR #PLP806
Price$222.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular & Loose Sorbent - Sodium Bicarbonate, Lime, Proprietary Absorbent, 1.5 lb, Fluids Absorbed: Hydrofluoric Acid
MI ITEM #08585782
MFR #PLP806

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$222.71/bx

Specifications

Dimensions

  • Container Size
    1.5 lb

Details

  • Absorbent Capacity Per Package
    31 oz
  • Application
    Absorbing, Neutralizing
  • Fluids Absorbed
    Hydrofluoric Acid
  • Material
    Sodium Bicarbonate, Lime, Proprietary Absorbent
  • Product Types
    Neutralizing Loose Absorbent
  • Type
    Neutralizing Loose Absorbent

Overview

Mfr description
PLP806 PIG HYFLC ACID NEUT ABS; 1.5 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought