Motion
2069479

HYDAC CORP
2069479

SB330-10A1/112S1-210C
MI ITEM #08595692
MFR #2069479
Price$2,563.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2069479

SB330-10A1/112S1-210C
MI ITEM #08595692
MFR #2069479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,563.57/each

Specifications

Dimensions

  • Accumulator Weight
    86 lbs
  • Fluid Port
    SAE 24 (1-7/8–12 UN)
  • Overall Height
    22.000 in
  • Shell Diameter
    9.100 in

Details

  • Accumulator Capacity
    2.500 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    Canada (CRN registered)
  • Design
    Bottom Repairable
  • Fluid Port Material
    Carbon Steel
  • Gas Port
    Valve Version 4 (8V1 - ISO 4570)
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Max Operating Temperature
    180 °F
  • Medium
    Mineral Oil
  • Min Operating Temperature
    5 °F
  • Port Gender
    Female
  • Repairable
    Repairable

Overview

Mfr description
SB330-10A1/112S1-210C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought