Motion
2090329

HYDAC CORP
2090329

Safety and Shut-off Block - DN20, Solenoid Operated, Manual Discharge, 3045 psi, 24 V dc, 5800 psi Max, Normally Open, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1-1/16 in - 12, Tank Port 3/4 in - 16 UNF
Mi Item #08597771
MFR #2090329
Price$3,120.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2090329

Safety and Shut-off Block - DN20, Solenoid Operated, Manual Discharge, 3045 psi, 24 V dc, 5800 psi Max, Normally Open, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1-1/16 in - 12, Tank Port 3/4 in - 16 UNF
Mi Item #08597771
MFR #2090329

Mfr description
SAF20E16Y1-T210C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,120.93/each

Specifications

Dimensions

  • Pressure Port Size
    1-1/16 in - 12
  • Valve Size
    DN20

Details

  • Accumulator Connection Port
    M33x2 - Without S Adaptor
  • Amperage
    0.8 A
  • Bleed Valve Operating Function
    Normally Open
  • Maintenance Kit
    2115649 (FPM) - Spindle Manual Bleed Valve | Repair Kit - Consists of Spindle | Handle | Ball | O-Ring | Set Screw
  • Maintenance Port
    7/16 in - 20 UNF
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    3045 psi
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    Fluoroelastomer (FPM)
  • Solenoid Valve Current Voltage
    24 V dc
  • Standards Met
    ANSI B 1.1, DIN 3852, ISO 6149
  • Tank Port
    3/4 in - 16 UNF
  • Thread Standard
    SAE
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge, Solenoid Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)