Motion
2093228

HYDAC CORP
2093228

Permanent Gauging Block - HYDAC Gas Valve Version 1 Gas Valve, Bottom Repairable, 0 to 850 psi
MI ITEM #08598498
MFR #2093228
Price$1,068.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2093228

Permanent Gauging Block - HYDAC Gas Valve Version 1 Gas Valve, Bottom Repairable, 0 to 850 psi
MI ITEM #08598498
MFR #2093228

Mfr description
PERM GAUGING BLOCK VER1 850
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.56/each

Specifications

Details

  • Accumulator Type
    Bottom Repairable
  • Gas Valve Type
    HYDAC Gas Valve Version 1
  • Gauge Pressure Range
    0 to 850 psi
  • Manufacturer Catalog
  • Tools Required
    Charging and Gauging Unit , Gas Valve Core Tool , 50 mm Open End Wrench , 32 mm Open End Wrench , Torque Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)