Motion
2201358

HYDAC CORP
2201358

Safety and Shut-off Block - DN20, Manual Discharge, 3480 psi, 5800 psi Max, Manual Discharge, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1-1/16 in - 12, Tank Port 3/4 in - 16 UNF
Mi Item #08600426
MFR #2201358
Price$2,201.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2201358

Safety and Shut-off Block - DN20, Manual Discharge, 3480 psi, 5800 psi Max, Manual Discharge, Accumulator Connection Port M33x2 - Without S Adaptor, Pressure Port 1-1/16 in - 12, Tank Port 3/4 in - 16 UNF
Mi Item #08600426
MFR #2201358

Mfr description
SAF20M16-T240A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,201.32/each

Specifications

Dimensions

  • Pressure Port Size
    1-1/16 in - 12
  • Valve Size
    DN20

Details

  • Accumulator Connection Port
    M33x2 - Without S Adaptor
  • Bleed Valve Operating Function
    Manual Discharge
  • Maintenance Kit
    2115649 (FPM) - Spindle Manual Bleed Valve | Repair Kit - Consists of Spindle | Handle | Ball | O-Ring | Set Screw
  • Maintenance Port
    7/16 in - 20 UNF
  • Max Operating Temperature
    180 °F
  • Maximum Operating Pressure
    5800 psi
  • Min Operating Temperature
    5 °F
  • Pressure Relief Valve Setting
    3480 psi
  • Seal Kit
    3154713 (FPM)
  • Seal Material
    Fluoroelastomer (FPM)
  • Standards Met
    DIN 3852, ISO 228, ISO 6149
  • Tank Port
    3/4 in - 16 UNF
  • Thread Standard
    BSPP
  • Valve Body Material
    Carbon Steel
  • Valve Type
    Manual Discharge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)