Specifications
Details
- Accumulator TypeBottom Repairable
- Gas Valve TypeHYDAC Gas Valve Version 1
- Gauge Pressure Range0 to 2300 psi
- Manufacturer Catalog
- Tools RequiredCharging and Gauging Unit , Gas Valve Core Tool , 50 mm Open End Wrench , 32 mm Open End Wrench , Torque Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)