1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
3627481
Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 106/114 mm Bore Size, 5.63 in Clamp Height, Stainless Steel Material
MI ITEM #
08606459
MFR #
3627481
Price
$90.02
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accumulators
Accessories and Parts
HYDAC CORP 3627481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
3627481
Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 106/114 mm Bore Size, 5.63 in Clamp Height, Stainless Steel Material
MI ITEM #
08606459
MFR #
3627481
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$90.02
/each
Qty
Add to Cart
Specifications
Dimensions
Clamp Bore Size
106/114 mm
Clamp Height
5.63 in
Weight
0.91 lbs
Details
Clamp Material
Stainless Steel
Part Type
HyRac Stainless Steel Clamp
Series
HyRac
Overview
Mfr description
HYRAC 106-114 ST W/ P/N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought