Motion
3627519

HYDAC CORP
3627519

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 160/167 mm Bore Size, 7.76 in Clamp Height, Stainless Steel Material
Mi Item #08606461
MFR #3627519
Price$120.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3627519

Stainless Steel Strap with Swivel Bolt Adjustment - HyRac Series, 160/167 mm Bore Size, 7.76 in Clamp Height, Stainless Steel Material
Mi Item #08606461
MFR #3627519

Mfr description
HYRAC 160-167 ST W/ P/N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.74/each

Specifications

Dimensions

  • Clamp Bore Size
    160/167 mm
  • Clamp Height
    7.76 in
  • Weight
    1.54 lbs

Details

  • Clamp Material
    Stainless Steel
  • Part Type
    HyRac Stainless Steel Clamp
  • Series
    HyRac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)