Specifications
Dimensions
- Weight21.35 lbs
Details
- Additional DetailsRust inhibiting paint, Designed to provide minimum pressure drop and uniform strength, Comparable to Victaulic's #20 and Grinnell's #7060
- Connection TypeGrooved
- MaterialDuctile Iron
- StyleTee
- Thread TypeGrooved
Overview
Mfr description
T606 6" GROOVED END TEE