Motion
66253179148

NORTON ABRASIVES
66253179148

Norton Cut-off Wheel - Type 01/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, V Grade, 3820 rpm
Mi Item #08635545
MFR #66253179148
Price$111.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253179148

Norton Cut-off Wheel - Type 01/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, V Grade, 3820 rpm
Mi Item #08635545
MFR #66253179148

Mfr description
66253179148 16" X 5/32" X 1" REIN.WHEEL
  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Cutting edge bond technology delivers superior performance in foundry cutoff applications
  • New bond technology with improved thermal stability and mechanical strength paired engineered abrasive blends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.53/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Blade Diameter
    16.0000 in
  • Blade Thickness
    0.1563 in
  • Center Hole Diameter  
    1 in
  • Height
    0.1563 in
  • Hole Size
    1 in
  • Length
    16.0000 in
  • Overall Diameter
    16.0000 in
  • Overall Thickness
    0.1563 in
  • Weight
    3.15 lb
  • Wheel Diameter  
    16.0000 in
  • Wheel Thickness  
    0.1563 in
  • Width
    0.1563 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid
  • Color
    Black
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • For Use With
    Chop Saw, Chop Stroke Machine
  • Grade
    V
  • Grit Number
    24
  • Harmonization Code
    00000000
  • Machine Compatibility
    Chop Saw
  • Manufacturer Stock Number
    66253179148
  • Manufacturer Upc Number
    662531791484
  • Material
    Aluminum Oxide
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aerospace Alloys, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Stainless Steel, Super Alloys, Titanium
  • Max Rpm
    3820 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Recommended Use
    Foundry cut-off applications
  • Specification
    FOUNDRYX UA-VBFX-N
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aerospace Alloys, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Stainless Steel, Super Alloys, Titanium
  • Type
    Type 01/41
  • UPC_NO
    66253179148
  • Wheel Color
    Black
  • Wheel Hardness
    N
  • Wheel Type
    Type 01/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)