Motion
NJ212-E-XL-TVP2

FAG (SCHAEFFLER)
NJ212-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #08654135
MFR #NJ212-E-XL-TVP2
Price$307.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ212-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 60 mm ID, 110 mm OD, 22 mm Width
Mi Item #08654135
MFR #NJ212-E-XL-TVP2

Mfr description
NJ212-E-XL-TVP2 CRB WITH CAGE > 90 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.33/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)