Motion
NU2213-E-XL-TVP2-C3

FAG (SCHAEFFLER)
NU2213-E-XL-TVP2-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 65 mm ID, 120 mm OD, 31 mm Width
Mi Item #08654421
MFR #NU2213-E-XL-TVP2-C3
Price$399.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2213-E-XL-TVP2-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 65 mm ID, 120 mm OD, 31 mm Width
Mi Item #08654421
MFR #NU2213-E-XL-TVP2-C3

Mfr description
NU2213-E-XL-TVP2-C3 CRB WITH CAGE > 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.83/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)