Motion
NJ226-E-XL-TVP2

FAG (SCHAEFFLER)
NJ226-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 130 mm ID, 230 mm OD, 40 mm Width
Mi Item #08654598
MFR #NJ226-E-XL-TVP2
Price$2,502.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ226-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 130 mm ID, 230 mm OD, 40 mm Width
Mi Item #08654598
MFR #NJ226-E-XL-TVP2

Mfr description
NJ226-E-XL-TVP2 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,502.35/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)