Motion
NNU4920-S-K-M-SP

FAG (SCHAEFFLER)
NNU4920-S-K-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 100 mm ID, 140 mm OD, 40 mm Width
Mi Item #08654611
MFR #NNU4920-S-K-M-SP
Price$2,378.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4920-S-K-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 100 mm ID, 140 mm OD, 40 mm Width
Mi Item #08654611
MFR #NNU4920-S-K-M-SP

Mfr description
NNU4920-S-K-M-SP SUPER PRECISION CRB -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,378.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)