Motion
NU2215-E-XL-M1A-C3

FAG (SCHAEFFLER)
NU2215-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 75 mm ID, 130 mm OD, 31 mm Width
Mi Item #08654626
MFR #NU2215-E-XL-M1A-C3
Price$957.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2215-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 75 mm ID, 130 mm OD, 31 mm Width
Mi Item #08654626
MFR #NU2215-E-XL-M1A-C3

Mfr description
NU2215-E-XL-M1A-C3 CRB. FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.03/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)