Motion
NU2313-E-XL-K-TVP2

FAG (SCHAEFFLER)
NU2313-E-XL-K-TVP2

Separable Cylindrical Roller Bearing With Cage - 65 mm ID, 140 mm OD, 48 mm Width
Mi Item #08654632
MFR #NU2313-E-XL-K-TVP2
Price$864.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2313-E-XL-K-TVP2

Separable Cylindrical Roller Bearing With Cage - 65 mm ID, 140 mm OD, 48 mm Width
Mi Item #08654632
MFR #NU2313-E-XL-K-TVP2

Mfr description
NU2313-E-XL-K-TVP2 CRB. FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.31/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)