Motion
NU328-E-XL-TVP2

FAG (SCHAEFFLER)
NU328-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08654642
MFR #NU328-E-XL-TVP2
Price$5,593.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU328-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08654642
MFR #NU328-E-XL-TVP2

Mfr description
NU328-E-XL-TVP2 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,593.88/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)