Motion
NNU4972-S-K-M-SP

FAG (SCHAEFFLER)
NNU4972-S-K-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 360 mm ID, 480 mm OD, 118 mm Width
Mi Item #08655095
MFR #NNU4972-S-K-M-SP
Price$33,526.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NNU4972-S-K-M-SP

Cylindrical Roller Bearing, double row, Super precision - Tapered 1:12, 360 mm ID, 480 mm OD, 118 mm Width
Mi Item #08655095
MFR #NNU4972-S-K-M-SP

Mfr description
NNU4972-S-K-M-SP SUPER PRECISION CRB -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,526.85/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    118 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)