Motion
NUP244-E-M1-C3

FAG (SCHAEFFLER)
NUP244-E-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #08655106
MFR #NUP244-E-M1-C3
Price$16,735.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP244-E-M1-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 400 mm OD, 65 mm Width
Mi Item #08655106
MFR #NUP244-E-M1-C3

Mfr description
NUP244-E-M1-C3 CRB WITH CAGE > 320 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,735.70/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    65 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)