1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NU1044-M1A
Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #
08655110
MFR #
NU1044-M1A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NU1044-M1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NU1044-M1A
Separable Cylindrical Roller Bearing With Cage - Straight, 220 mm ID, 340 mm OD, 56 mm Width
MI ITEM #
08655110
MFR #
NU1044-M1A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
220 mm
Outside
Diameter
340 mm
Overall
Width
56 mm
Details
Bore Type
Straight
Product Type
Cylindrical Roller Bearings
Overview
Mfr description
NU1044-M1A CRB WITH CAGE > 320 MM <=
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought