1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NU2240-E-M1A-C3
200 mm ID, 360 mm OD, 98 mm Width
MI ITEM #
08655128
MFR #
NU2240-E-M1A-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NU2240-E-M1A-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NU2240-E-M1A-C3
200 mm ID, 360 mm OD, 98 mm Width
MI ITEM #
08655128
MFR #
NU2240-E-M1A-C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NU2240-E-M1A-C3 CRB WITH CAGE > 320 MM
Specifications
Bore Diameter
200 mm
Outside Diameter
360 mm
Overall Width
98 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data