Motion
NJ2211-E-XL-M1

FAG (SCHAEFFLER)
NJ2211-E-XL-M1

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width
Mi Item #08655236
MFR #NJ2211-E-XL-M1
Price$626.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2211-E-XL-M1

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 25 mm Width
Mi Item #08655236
MFR #NJ2211-E-XL-M1

Mfr description
NJ2211-E-XL-M1 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.01/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)