Motion
NJ2220-E-XL-M1A-C3

FAG (SCHAEFFLER)
NJ2220-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 100 mm ID, 180 mm OD, 46 mm Width
Mi Item #08655244
MFR #NJ2220-E-XL-M1A-C3
Price$2,911.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2220-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 100 mm ID, 180 mm OD, 46 mm Width
Mi Item #08655244
MFR #NJ2220-E-XL-M1A-C3

Mfr description
NJ2220-E-XL-M1A-C3 CRB. FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,911.91/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)