Motion
NJ2224-E-XL-TVP2

FAG (SCHAEFFLER)
NJ2224-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #08655246
MFR #NJ2224-E-XL-TVP2
Price$3,421.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2224-E-XL-TVP2

Separable Cylindrical Roller Bearing With Cage - Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #08655246
MFR #NJ2224-E-XL-TVP2

Mfr description
NJ2224-E-XL-TVP2 CRB. FULL COMPLEMENT >
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,421.25/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)