Motion
NJ2320-E-XL-M1A-C3

FAG (SCHAEFFLER)
NJ2320-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 100 mm ID, 215 mm OD, 73 mm Width
Mi Item #08655272
MFR #NJ2320-E-XL-M1A-C3
Price$4,703.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2320-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 100 mm ID, 215 mm OD, 73 mm Width
Mi Item #08655272
MFR #NJ2320-E-XL-M1A-C3

Mfr description
NJ2320-E-XL-M1A-C3 CRB. FULL COMPLEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,703.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)