Motion
NUP2226-E-XL-TVP2-C3

FAG (SCHAEFFLER)
NUP2226-E-XL-TVP2-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #08655332
MFR #NUP2226-E-XL-TVP2-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP2226-E-XL-TVP2-C3

Separable Cylindrical Roller Bearing With Cage - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #08655332
MFR #NUP2226-E-XL-TVP2-C3

Mfr description
NUP2226-E-XL-TVP2-C3 CRB. FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)