1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NUP232-E-XL-M1
Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 290 mm OD, 48 mm Width
MI ITEM #
08655340
MFR #
NUP232-E-XL-M1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
FAG (SCHAEFFLER) NUP232-E-XL-M1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NUP232-E-XL-M1
Separable Cylindrical Roller Bearing With Cage - Straight, 160 mm ID, 290 mm OD, 48 mm Width
MI ITEM #
08655340
MFR #
NUP232-E-XL-M1
Mfr description
NUP232-E-XL-M1 CRB. FULL COMPLEMENT >
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
160 mm
Outside
Diameter
290 mm
Overall
Width
48 mm
Details
Bore Type
Straight
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items