Motion
NU1026-XL-M1A-C3

FAG (SCHAEFFLER)
NU1026-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 130 mm ID, 200 mm OD, 33 mm Width
Mi Item #08655355
MFR #NU1026-XL-M1A-C3
Price$2,855.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1026-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 130 mm ID, 200 mm OD, 33 mm Width
Mi Item #08655355
MFR #NU1026-XL-M1A-C3

Mfr description
NU1026-XL-M1A-C3 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,855.22/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)