Motion
NU1030-XL-M1A-C3

FAG (SCHAEFFLER)
NU1030-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 150 mm ID, 225 mm OD, 35 mm Width
Mi Item #08655357
MFR #NU1030-XL-M1A-C3
Price$3,621.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1030-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 150 mm ID, 225 mm OD, 35 mm Width
Mi Item #08655357
MFR #NU1030-XL-M1A-C3

Mfr description
NU1030-XL-M1A-C3 CRB. FULL COMPLEMENT >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,621.23/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)