Motion
NU1040-XL-M1A

FAG (SCHAEFFLER)
NU1040-XL-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 200 mm ID, 310 mm OD, 51 mm Width
MI ITEM #08655360
MFR #NU1040-XL-M1A
Price$6,389.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU1040-XL-M1A

Separable Cylindrical Roller Bearing With Cage - Straight, 200 mm ID, 310 mm OD, 51 mm Width
MI ITEM #08655360
MFR #NU1040-XL-M1A

Mfr description
NU1040-XL-M1A CRB. FULL COMPLEMENT >
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,389.15/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)