Motion
NU310-E-XL-M1A-C3

FAG (SCHAEFFLER)
NU310-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #08655438
MFR #NU310-E-XL-M1A-C3
Price$647.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU310-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #08655438
MFR #NU310-E-XL-M1A-C3

Mfr description
NU310-E-XL-M1A-C3 CRB WITH CAGE > 90 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.96/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)