Motion
NU311-E-XL-M1A-C3

FAG (SCHAEFFLER)
NU311-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #08655441
MFR #NU311-E-XL-M1A-C3
Price$762.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU311-E-XL-M1A-C3

Separable Cylindrical Roller Bearing With Cage - 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #08655441
MFR #NU311-E-XL-M1A-C3

Mfr description
NU311-E-XL-M1A-C3 CRB WITH CAGE > 90 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.32/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)